Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TR29/U
ENCLOSURE FOR TR20- SENSOR NOT
This item cannot be canceled or returned
Description
ENCLOSURE FOR TR20- SENSOR NOT
Specifications
Specifications
| Manufacturer Part Number |
TR29/U |
| Manufacturer |
Honeywell |
| Family Series |
Honeywell HVAC Sensors |
| Description |
ENCLOSURE FOR TR20- SENSOR NOT INCLUDED |
| Application |
Wall |
| Humidity Sensor |
No |
| Display |
No Display |
| Override |
No |
| Set Point |
No |
| Comments |
Just Enclosure for TR20 Wall Mounted Sensor - Sensor not included |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TR29/U
Honeywell HVAC Sensors