Commercial Toggle Combo Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Switches, Commercial Toggle Combo Series |
| Product Series | Commercial Toggle Combo |
| Manufacturer Part Number | TR291B |
| Description | Eaton commercial grade combination switch, tamp resist, auto-grnd, Stand, 14 - 12 AWG, 20A, 20A recept, Commer, 120V switch, 125V recept, bk and sd wiring, togg, Maint closure, Screw, Brass, Brown, 5-15R, -20-60C, dplx, thermoplas, PVC |
| Voltage | 120 VAC |
| Switch Configuration | Single Pole with Receptacle |
| Operator | Brown |
| Operator Color | Toggle |
| Current Rating | 15 A |
| Wiring | Back and Side Wired |
| Wire Size Range | Up to 10 AWG Solid or Stranded |
| Illuminated | No |
| Locking | No |
| Grade | Commercial |
| Grounding | Automatic |
| Cover Color | Blue |
| Approvals | cULus |
| Comments | 20A 2P3W Tamper Resistant Receptacle |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |