TR300
Amprobe Thermometers, TR300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TR300

Amprobe Thermometers, TR300 Series

TR300

Amprobe Thermometers, TR300 Series
TEMPERATURE/RH DATA LOGGER, DP,
Item Number
TR300
MFG Item Number
3311844
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, TR300 Series
Item #
TR300
TEMPERATURE/RH DATA LOGGER, DP,

TR300 Series Information

  • Temperature, relative humidity, dew point or web bulb measurements with real‑time date/hour stamp
  • Records data to a PC with USB cable and Amprobe software included
  • Audible and visual alerts help you monitor IAQ conditions
  • Programming on‑screen or from the PC
  • Stores up to 16,000 readings
Wall‑mountable, self‑standing, or tri‑pod mountable, this data logger configures to your application.

Specifications

Specifications
Manufacturer Part Number 3311844
Manufacturer Amprobe
Product Series TR300
Family Series Amprobe Thermometers, TR300 Series
Description TEMPERATURE/RH DATA LOGGER, DP, DUAL DISPLAY
Display LCD
Temp Range -4-158 °F
Accuracy 0.05 %
Laser Pointer No
Backlight No
RTD Input No
Net Weight 0.62 lbs
Gross Weight 0.62 lbs