Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TR40-H-CO2 Honeywell HVAC Sensors, TR40 WALL MODULE, TEMP, RH, CO2,
MFG Item Number
TR40-H-CO2
TR40-H-CO2 Honeywell HVAC Sensors, TR40 WALL MODULE, TEMP, RH, CO2,
MFG Item Number
TR40-H-CO2
This item cannot be canceled or returned
Description
TR40 WALL MODULE, TEMP, RH, CO2,
Specifications
Specifications
| Manufacturer Part Number |
TR40-H-CO2 |
| Manufacturer |
Honeywell |
| Family Series |
Honeywell HVAC Sensors |
| Description |
TR40 WALL MODULE, TEMP, RH, CO2, SYLK |
| Application |
Wall |
| Humidity Sensor |
Yes |
| Humidity Range |
5-95% RH |
| Operating Temperature |
32-110 °F, 0-43 °C |
| Function |
Humidity, Temperature |
| Display |
No Display |
| Override |
No |
| Set Point |
Yes |
| Approvals |
CE, UL |
| Comments |
TR40 Wall module, Temperature, Humidity, and CO2, two-wire Sylk |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TR40-H-CO2
Honeywell HVAC Sensors