TR40VA013
Functional Devices Transformers, RIB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TR40VA013 Functional Devices Transformers, RIB Series, Transformer 40VA,

MFG Item Number
TR40VA013

TR40VA013 Functional Devices Transformers, RIB Series, Transformer 40VA,

MFG Item Number
TR40VA013
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, RIB Series
Item #
TR40VA013
Transformer 40VA,

RIB Series Information

The RIB series from Functional Devices is a prefabricated, 3‑in‑1 enclosure package that is fitted with a power supply and sub‑panel right out of the box. The series offers two enclosure choices, two power supply choices, and three sub‑panel choices. Enclosures come in narrow or wide styles, each made with 14‑gauge steel. Both have a reversible door so users can access the panel from whichever direction fits best. A key latch is included to lock the panel from unauthorized personnel.

Specifications

Specifications
Manufacturer Part Number TR40VA013
Manufacturer Functional Devices
Product Series RIB
Family Series Functional Devices Transformers, RIB Series
Description Transformer 40VA, 208/240/277/480-120Vac, single hub, circuit breaker UL Listed
Phase 1
Type Control
VA Rating 40 VA
Primary Voltage 208 V, 240 V, 277 V, 480 V
Secondary Voltage 120 V
Enclosed No
Mounting Foot, Hub Mount
Termination Wire Leads
Operating Temperature -30-140 °F
Approvals UL
Net Weight 2.425 lbs
Gross Weight 2.57 lbs