TR50VA018
Functional Devices Transformers, RIB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TR50VA018

Functional Devices Transformers, RIB Series

TR50VA018

Functional Devices Transformers, RIB Series
Transformer 50VA,
MFG Item Number
TR50VA018
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, RIB Series
Item #
TR50VA018
Transformer 50VA,

RIB Series Information

The RIB series from Functional Devices is a prefabricated, 3‑in‑1 enclosure package that is fitted with a power supply and sub‑panel right out of the box. The series offers two enclosure choices, two power supply choices, and three sub‑panel choices. Enclosures come in narrow or wide styles, each made with 14‑gauge steel. Both have a reversible door so users can access the panel from whichever direction fits best. A key latch is included to lock the panel from unauthorized personnel.

Specifications

Specifications
Manufacturer Part Number TR50VA018
Manufacturer Functional Devices
Product Series RIB
Family Series Functional Devices Transformers, RIB Series
Description Transformer 50VA, 480/277/240/208-120V,90deg.Hub, plate, 10in pr. 8in sec
Phase 1
Type Control
VA Rating 50 VA
Primary Voltage 208 V, 240 V, 277 V, 480 V
Secondary Voltage 120 V
Enclosed No
Mounting Plate
Termination Wire Leads
Operating Temperature -30-140 °F
Approvals UL
Net Weight 2 lbs
Gross Weight 2 lbs