Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
TR5262CDGN
Eaton Plugs & Receptacles
Rec Dup TR 15A125V2P3W ControlDual GN
MFG Item Number
TR5262CDGN
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Rec Dup TR 15A125V2P3W ControlDual GN
Specifications
Specifications
| Manufacturer Part Number |
TR5262CDGN |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle,14-10 AWG,15A,Flush,125V,Back and side,Green,Brass,Impact-resistant thermoplastic face,PVC body,5-15R,Screw,Core pack,Tamper-resistant, Auto-grounding, Dual |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Silver |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TR5262CDGN
Eaton Plugs & Receptacles