Series Information
| Manufacturer Part Number | TR5797 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Plugs & Receptacles |
| Description | Eaton commercial specification grade single receptacle,14-10 AWG,15A,Commercial,Floor,Recessed,125V,Back and side,Brass,Brass,Impact-resistant thermoplastic face and back body,Brass floor box,5-15R,Single,Screw,Thermoplastic,Core pack |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Connection Type | Receptacle |
| NEMA Configuration | 5-15R |
| Color | Silver |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |