Series Information
| Manufacturer Part Number | TR6352CHGY |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Plugs & Receptacles |
| Description | Eaton commercial specification grade decorator duplex receptacle, Tamper resistant, Half control, 14-10 AWG, 20A, Flush, 125V, Gray, Brass, Impact-resistant thermoplastic face and back body, 5-20R, Two-pole, Three-wire, Screw, |
| Current Rating | 20 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 5-20R |
| Color | Silver |
| Special Properties | Tamper Resistant |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |