Series Information
| Manufacturer Part Number | TR75-H/U |
|---|---|
| Manufacturer | Honeywell |
| Family Series | Honeywell HVAC Sensors |
| Description | ZIO PLUS LCD/SYLK WALL SENSOR, SCHEDULING |
| Application | Wall |
| Humidity Sensor | Yes |
| Humidity Range | 5-95% RH |
| Operating Temperature | 30-110 °F, -1-43 °C |
| Function | Temperature |
| Display | LCD |
| Override | No |
| Set Point | Yes |
| Approvals | CE, UL |
| Comments | Zio Plus LCD/Two-wire Sylk Wall Module with Humidity and Scheduling |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |