Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
TR7765LA-BOX
Eaton Plugs & Receptacles
USB 3.6A DUPLEX RECP 15A 125V LA
MFG Item Number
TR7765LA-BOX
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
USB 3.6A DUPLEX RECP 15A 125V LA
Specifications
Specifications
| Manufacturer Part Number |
TR7765LA-BOX |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton combination 3.6A USB charger with duplex receptacle, 15A, 125V, LA - TR7765LA-BOX |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Silver |
| Special Properties |
Tamper Resistant |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TR7765LA-BOX
Eaton Plugs & Receptacles