Hospital Grade Series Information
| Manufacturer Part Number | TR8200RD |
|---|---|
| Manufacturer | Eaton |
| Product Series | Hospital Grade |
| Family Series | Eaton Plugs & Receptacles, Hospital Grade Series |
| Description | Eaton Arrow Hart heavy-duty hospital grade duplex receptacle, 14-10 AWG, 15A, Healthcare, Flush, 125V, Back and side, Red, Brass, Impact-resistant nylon face, PVC body, 5-15R, Duplex, Screw, Nylon, Core pack |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 5-15R |
| Color | Red |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Special Properties | Tamper Resistant |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |