Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TR8355V Eaton Plugs & Receptacles, HG USB 3.1A DUPLEX RECP 20A 125V IV
TR8355V Eaton Plugs & Receptacles, HG USB 3.1A DUPLEX RECP 20A 125V IV
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
HG USB 3.1A DUPLEX RECP 20A 125V IV
Specifications
Specifications
| Manufacturer Part Number |
TR8355V |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton combination USB charger with duplex receptacle, Tamper resistant, 20A, Flush mount, 125 Vac, 5 Vdc, Wire leads, Ivory, Brass, 5-20R, Two-pole, three-wire, grounding, Decorator, Thermoplastic |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-20R |
| Color |
Ivory |
| Special Properties |
Tamper Resistant |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TR8355V
Eaton Plugs & Receptacles