TRAH0B
Veris Industries HVAC Sensors, TRA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TRAH0B

Veris Industries HVAC Sensors, TRA Series

TRAH0B

Veris Industries HVAC Sensors, TRA Series
Temp,Remote Prb,2-1/2 in,10k T3,10
MFG Item Number
TRAH0B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TRA Series
Item #
TRAH0B
Temp,Remote Prb,2-1/2 in,10k T3,10

TRA Series Information

  • Long sensor life
  • Multiple cable lengths
The TRA Series stainless steel remote probe is designed for high accuracy in remote temperature sensing applications.The TRA can be used in numerous refrigeration applications or can be mounted on pipes for chilled or heated water temperature sensing.It is easily installed and includes a durable stainless steel sensing probe and a two‑wire twisted pair cable with strain relief.Multiple cable lengths are available for added flexibility.

Specifications

Specifications
Manufacturer Part Number TRAH0B
Manufacturer Veris Industries
Product Series TRA
Family Series Veris Industries HVAC Sensors, TRA Series
Description Temp,Remote Prb,2-1/2 in,10k T3,10 ft
Application Pipe, Surface
Output 10 mV
Operating Temperature -4-176 °F
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0 lbs
Gross Weight 0 lbs