Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TRDU Series Information
| Manufacturer Part Number | TRDU24A3 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | TRDU |
| Family Series | Littelfuse Relays, TRDU Series |
| Description | Time Delay Relay, 24VAC/DC, DPDT 10A Output, 11-Pin Circular Base, Multi-Function, 0.1Sec-1,705Hr Range |
| Operation | Interval, Off Delay, On Delay, One-Shot, Repeat Cycle, Watchdog |
| Contacts | DPDT |
| Mounting | Socket |
| Time Range Adjustment | Onboard |
| Adjustment Operator | DIP Switch |
| Timing Range | 0.1 s-1,705 Hrs |
| Max Time | 1,705 Hrs |
| Coil Voltage | 24 VAC, 24 VDC |
| Nominal Coil Voltage | 24 VAC, 24 VDC |
| Contact Rating | 10 A |
| Termination | 11 Pin |
| Approvals | CE, CSA, UL |
| Comments | 21 Total Functions - See Datasheet |
| Net Weight | 0.3625 lbs |
| Gross Weight | 0.3625 lbs |