TRF-125

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TRF-125

Eaton's Bussmann series Fuses

TRF-125

Eaton's Bussmann series Fuses
Trac Fuse 1000Vdc 125A
MFG Item Number
TRF-125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
TRF-125
Trac Fuse 1000Vdc 125A

Series Information

Specifications

Specifications
Manufacturer Part Number TRF-125
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Trac Fuse 1000Vdc 125A
Fuse Type American Seminconductor Type
Current Rating 125 A
Net Weight 0 lbs
Gross Weight 0 lbs