TRF-80

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TRF-80

Eaton's Bussmann series Fuses

TRF-80

Eaton's Bussmann series Fuses
Trac Fuse 1000Vdc 80A
MFG Item Number
TRF-80
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
TRF-80
Trac Fuse 1000Vdc 80A

Series Information

Specifications

Specifications
Manufacturer Part Number TRF-80
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Trac Fuse 1000Vdc 80A
Fuse Type American Seminconductor Type
Current Rating 80 A
Net Weight 0 lbs
Gross Weight 0 lbs