Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Panel Meters & Gauges
TRI-100-50
Dwyer Instruments Panel Meters & Gauges
Tridicator Dual Scale Reading 0-100
MFG Item Number
TRI-100-50
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Series
Tridicator Dual Scale Reading 0-100
Specifications
Specifications
| Manufacturer Part Number |
TRI-100-50 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Panel Meters & Gauges |
| Description |
Tridicator Dual Scale Reading 0-100 PSI/ 0-700 Kpa And 80-290 Degrees F/30-140 Degrees C |
| Range |
0-100 psi |
| Case Size |
3 " |
| Case Material |
Brass |
| Connection |
1/2 NPT, 1/4 NPT |
| Vacuum Measurement |
No |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
TRI-100-50
Dwyer Instruments Panel Meters & Gauges