Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TRI2-60-50L Dwyer Instruments Panel Meters & Gauges, TRI2 Series, 1/2In NPT Lm Tridicator Gage 0-60
MFG Item Number
TRI2-60-50L
TRI2-60-50L Dwyer Instruments Panel Meters & Gauges, TRI2 Series, 1/2In NPT Lm Tridicator Gage 0-60
MFG Item Number
TRI2-60-50L
This item cannot be canceled or returned
Description
Panel Meters & Gauges, TRI2 Series
1/2In NPT Lm Tridicator Gage 0-60
Specifications
Specifications
| Manufacturer Part Number |
TRI2-60-50L |
| Manufacturer |
Dwyer Instruments |
| Product Series |
TRI2 |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, TRI2 Series |
| Description |
1/2In NPT Lm Tridicator Gage 0-60 PSI |
| Range |
0-60 psi, 0-400 KPa |
| Case Size |
3 " |
| Case Material |
Drawn Steel |
| Connection |
1/2 NPT |
| Units |
Dual Scale: psi, kPa |
| Net Weight |
0.73 lbs |
| Gross Weight |
0.73 lbs |
TRI2-60-50L
Dwyer Instruments Panel Meters & Gauges, TRI2 Series