TRIB Series Information
| Manufacturer Part Number | TRIB50 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | TRIB |
| Family Series | Thomas & Betts Bushings, TRIB Series |
| Description | 1/2 Inch Non-Metallic Insulated Bushing, High Impact Thermoplastic. For Use With Rigid/IMC Conduit |
| Grounding | No |
| Hazardous Location | No |
| Temperature Rating | 105 °C |
| Insulation Material | Plastic |
| Mounting | Snap-In |
| Composition | Plastic |
| Trade Size | 0.5 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit) |
| Approvals | CSA, UL |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |