Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TRIG8300W Eaton Plugs & Receptacles, TR Rec HG IG Dup 20A125V 2P3W Str
MFG Item Number
TRIG8300W
TRIG8300W Eaton Plugs & Receptacles, TR Rec HG IG Dup 20A125V 2P3W Str
MFG Item Number
TRIG8300W
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
TR Rec HG IG Dup 20A125V 2P3W Str
Specifications
Specifications
| Manufacturer Part Number |
TRIG8300W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton Arrow Hart heavy-duty hospital grade duplex receptacle, 14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, White, Brass, Impact-resistant nylon face, Glass-filled nylon base, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-20R |
| Color |
White |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TRIG8300W
Eaton Plugs & Receptacles