Series Information
| Manufacturer Part Number | TRIGSGF20W |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Plugs & Receptacles |
| Description | Eaton GFCI receptacle,Tamper-resistant,Isolated ground,Self-test,14-10 AWG,20A,Commercial,Extra heavy-duty industrial specification grade,Flush,125 V,Back and side wire,White,Brass,PBT/Polycarbonate,5-20R,2-pole,3-wire,grounding,Decorator |
| Current Rating | 20 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Connection Type | Duplex Receptacle |
| GFCI | Yes |
| NEMA Configuration | 5-20R |
| Color | White |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |