TRM0.500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TRM0.500 Mersen Fuses, TRM Series, Fuse TRM - Midget - Time-Delay 250VAC
MFG Item Number
TRM1/2

TRM0.500 Mersen Fuses, TRM Series, Fuse TRM - Midget - Time-Delay 250VAC

MFG Item Number
TRM1/2
Item Number
TRM0.500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, TRM Series
Item #
TRM0.500
Fuse TRM - Midget - Time-Delay 250VAC

TRM Series Information

  • .10~30 Amps
  • 250 VAC
  • Time Delay
  • Cartridge
  • UL, CSA Approvals
TRM time delay midget fuses are rated 250 volts AC and are offered in 36 ampere ratings from 1/10A to 30A. They have 12 seconds time delay at 200% rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications.

Specifications

Specifications
Manufacturer Part Number TRM1/2
Manufacturer Mersen
Product Series TRM
Family Series Mersen Fuses, TRM Series
Description Fuse TRM - Midget - Time-Delay 250VAC 0.5A Ferrule Tri-Onic
Fuse Type Miniature
Current Rating 0.5 A
AC Voltage 250 VAC
Characteristic Time Delay
Interrupt Rating 10 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Length 1.5 "
Net Weight 0.012 lbs
Gross Weight 0.013 lbs
Alternatives
LP-CC-0.500
LP-CC-0.500
Eaton's Bussmann series Fuses, LP-CC Series
FNM-0.500
FNM-0.500
Eaton's Bussmann series Fuses, FNM Series
0FLM.500T
0FLM.500T
Littelfuse Fuses