Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TRM2-8/10 Mersen Fuses, Fuse TRM - Midget - Time-Delay 250VAC

MFG Item Number
TRM2-8/10

TRM2-8/10 Mersen Fuses, Fuse TRM - Midget - Time-Delay 250VAC

MFG Item Number
TRM2-8/10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
TRM2-8/10
Fuse TRM - Midget - Time-Delay 250VAC

Series Information

Specifications

Specifications
Manufacturer Part Number TRM2-8/10
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse TRM - Midget - Time-Delay 250VAC 2.8A Ferrule Tri-Onic
Fuse Type Midget
Current Rating 2.8 A
AC Voltage 250 VAC
Characteristic Time Delay
Body Length 1.5 "
Diameter 0.41 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.013 lbs