Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TRM6 Crydom Miscellaneous, Lug Terminal,14-6AWG Wire Size,
TRM6 Crydom Miscellaneous, Lug Terminal,14-6AWG Wire Size,
This item cannot be canceled or returned
Description
Lug Terminal,14-6AWG Wire Size,
Specifications
Specifications
| Manufacturer |
Crydom |
| Family Series |
Crydom Miscellaneous |
| Manufacturer Part Number |
TRM6 |
| Description |
Lug Terminal,14-6AWG Wire Size, Mounts With #8,#10,M4,M5 Screws |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.0625 lbs |
TRM6
Crydom Miscellaneous