Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TRNP24AD Eaton Relays, 24V AC/DC TIMER
TRNP24AD Eaton Relays, 24V AC/DC TIMER
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TRNP24AD |
| Manufacturer |
Eaton |
| Family Series |
Eaton Relays |
| Description |
Eaton TR Series Timing Relay, Pin/octal style terminals, Power triggered, 24 Vac/dc coil, 50/60 Hz, 10A, 240 Vac/30 Vdc max. allowable load, 2 form C, DPDT delayed output contact configuration |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |