Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TRP07 Eaton Relays, TIMING RELAY, 7-FUNCTION, SPDT, 24-240V

MFG Item Number
TRP07

TRP07 Eaton Relays, TIMING RELAY, 7-FUNCTION, SPDT, 24-240V

MFG Item Number
TRP07
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
TRP07
TIMING RELAY, 7-FUNCTION, SPDT, 24-240V

Series Information

Specifications

Specifications
Manufacturer Part Number TRP07
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton 7-function Universal TR series timing relay, 17.5mm, 24-240Vac/Vdc, SPDT, functions E, R, Ws, Wa, Wtf, Wto, Wt
Operation On/Off Delay
Contacts SPDT
Timing Range 0.05 s-100 Hrs
Coil Voltage 24-240 VAC
Nominal Coil Voltage 24 VAC, 48 VAC, 208 VAC, 240 VAC
Termination Screw
Approvals CSA, cULus
Net Weight 0.13 lbs
Gross Weight 0.16 lbs