TRP Series Information
| Manufacturer Part Number | TRP2/10R |
|---|---|
| Manufacturer | Mersen |
| Product Series | TRP |
| Family Series | Mersen Fuses, TRP Series |
| Description | 74390-FUSE, TRIONIC |
| Fuse Type | UL Class RK5 |
| Current Rating | 0.2 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Class | RK5 |
| Characteristic | Time Delay |
| Interrupt Rating | 20 kA @ 250V |
| Approvals | CSA, DC, UL |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |