Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TRS1-1/8RDC Mersen Fuses, Fuse TRS-RDC - Class RK5 - Time-Delay

MFG Item Number
TRS1-1/8RDC

TRS1-1/8RDC Mersen Fuses, Fuse TRS-RDC - Class RK5 - Time-Delay

MFG Item Number
TRS1-1/8RDC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
TRS1-1/8RDC
Fuse TRS-RDC - Class RK5 - Time-Delay

Series Information

Specifications

Specifications
Manufacturer Part Number TRS1-1/8RDC
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse TRS-RDC - Class RK5 - Time-Delay 300VDC 1.125A Ferrule Tri-Onic
Fuse Type UL Class RK5
Current Rating 1.125 A
Class RK5
Characteristic Time Delay
Body Length 5 "
Approvals MSHA
Net Weight 0 lbs
Gross Weight 0.137 lbs