Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TRS3-1/2RDC Mersen Fuses, Fuse TRS-RDC - Class RK5 - Time-Delay

MFG Item Number
TRS3-1/2RDC

TRS3-1/2RDC Mersen Fuses, Fuse TRS-RDC - Class RK5 - Time-Delay

MFG Item Number
TRS3-1/2RDC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
TRS3-1/2RDC
Fuse TRS-RDC - Class RK5 - Time-Delay

Series Information

Specifications

Specifications
Manufacturer Part Number TRS3-1/2RDC
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse TRS-RDC - Class RK5 - Time-Delay 300VDC 3.5A Ferrule Tri-Onic
Fuse Type UL Class RK5
Current Rating 3.5 A
Class RK5
Characteristic Time Delay
Body Length 5 "
Approvals MSHA
Net Weight 0 lbs
Gross Weight 0.137 lbs