Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TRS4/10R Mersen Fuses, Fuse TRS-R - Class RK5 - Time-Delay

MFG Item Number
TRS4/10R

TRS4/10R Mersen Fuses, Fuse TRS-R - Class RK5 - Time-Delay

MFG Item Number
TRS4/10R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
TRS4/10R
Fuse TRS-R - Class RK5 - Time-Delay

Series Information

Specifications

Specifications
Manufacturer Part Number TRS4/10R
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 0.4A Ferrule Tri-Onic
Fuse Type UL Class RK5
Current Rating 0.4 A
AC Voltage 600 VAC
Class RK5
Characteristic Time Delay
Body Length 5 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.137 lbs