Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TRS60 Mersen Fuses, TRS Series, FUSE
MFG Item Number
TRS60-SHAW

TRS60 Mersen Fuses, TRS Series, FUSE

MFG Item Number
TRS60-SHAW
Item Number
TRS60
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, TRS Series
Item #
TRS60
FUSE

TRS Series Information

  • .1~600 Amps
  • 600 Volts
  • Fiberglass Body
  • Cartridge or Single Slotted
  • Optional Blown Fuse Indicator
  • UL, CSA Approvals
TRS current limiting time delay fuses are engineered for overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits. Tri‑onic proven time delay characteristic safely handles harmless starting currents and inrush currents associated with motors and transformers. Ferraz Shawmut Smart Spot series fuses (TRSxxRID part numbers) provide a visual blown fuse indicator.

Specifications

Specifications
Manufacturer Part Number TRS60-SHAW
Manufacturer Mersen
Product Series TRS
Family Series Mersen Fuses, TRS Series
Description FUSE
Fuse Type UL Class RK5
Current Rating 60 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class RK5
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 5.5 "
Diameter 1.06 "
Approvals CSA, UL
Net Weight 0.125 lbs
Gross Weight 0.133 lbs
Alternatives
TRS60R
TRS60R
Mersen Fuses, TRS Series
FRS-R-60
FRS-R-60
Eaton's Bussmann series Fuses, FRS-R Series
FRS-R-60ID
FRS-R-60ID
Eaton's Bussmann series Fuses, FRS-R Series
FLSR060.T
FLSR060.T
Littelfuse Fuses, FLSR Series