Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TRSGFNL15V Eaton Plugs & Receptacles, Specification Grade GFCI Series, NL GFCI TR ST Duplex 15A 125V IV
MFG Item Number
TRSGFNL15V
TRSGFNL15V Eaton Plugs & Receptacles, Specification Grade GFCI Series, NL GFCI TR ST Duplex 15A 125V IV
MFG Item Number
TRSGFNL15V
This item cannot be canceled or returned
Description
Plugs & Receptacles, Specification Grade GFCI Series
NL GFCI TR ST Duplex 15A 125V IV
Specification Grade GFCI Series Information
Specifications
Specifications
| Manufacturer Part Number |
TRSGFNL15V |
| Manufacturer |
Eaton |
| Product Series |
Specification Grade GFCI |
| Family Series |
Eaton Plugs & Receptacles, Specification Grade GFCI Series |
| Description |
NL GFCI TR ST Duplex 15A 125V IV |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Ivory |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
Yes |
| Special Properties |
Tamper Resistant |
| Approvals |
cULus |
| Comments |
Includes Standard Size Wallplate |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TRSGFNL15V
Eaton Plugs & Receptacles, Specification Grade GFCI Series