Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
TRUSBC20W-BOX
Eaton Plugs & Receptacles
5.0A USB Type C Duplex Recep 20A 125V W
MFG Item Number
TRUSBC20W-BOX
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
5.0A USB Type C Duplex Recep 20A 125V W
Specifications
Specifications
| Manufacturer Part Number |
TRUSBC20W-BOX |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton Combination USB Type-C Charger, 20A 5-20R Receptacle, 5A, 125 Vac, White, Box |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-20R |
| Color |
White |
| Special Properties |
Tamper Resistant |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TRUSBC20W-BOX
Eaton Plugs & Receptacles