TS-13020
Dwyer Instruments Process Controllers, TS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TS-13020

Dwyer Instruments Process Controllers, TS Series

TS-13020

Dwyer Instruments Process Controllers, TS Series
Digital Temperature Switch 16 Amp
MFG Item Number
TS-13020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, TS Series
Item #
TS-13020
Digital Temperature Switch 16 Amp

TS Series Information

The TS Digital Temperature Switch is designed to regulate many heating and cooling applications. Easy programming via the tactile front keypad enables quick setup of the 12 parameters for simple, reliable operation. The user can define set point, heating/cooling regulation, hysteresis, cycle time, ambient probe adjustment and defrosting time. The unit features error or alarm messaging and password protection.



Specifications

Specifications
Manufacturer Part Number TS-13020
Manufacturer Dwyer Instruments
Product Series TS
Family Series Dwyer Instruments Process Controllers, TS Series
Description Digital Temperature Switch 16 Amp SPST Relay 230 VAC Degrees F
Power Supply 230 VAC
Nominal Voltage 240 VAC
Input Type PTC
Output Type Relay
Approvals CE, cUL, UL
Net Weight 0.55 lbs
Gross Weight 0.55 lbs