Series Information
| Manufacturer Part Number | TS-16 |
|---|---|
| Manufacturer | Bud Industries |
| Family Series | Bud Industries Thermostats |
| Description | Tem-Stat Temperature Control |
| Contact Arrangement | NO |
| Sensor Element | Thermostatic Bimetal |
| Setting Range | 32-140 °F |
| Mounting | DIN Rail |
| Connection | 2-Pole Terminal |
| Contact Type | Snap-Action |
| Enclosure | Plastic |
| Operating Temperature | -4-176 °F |
| Engineering Units | Fahrenheit |
| Protection Rating | IP20 |
| Application | Heating and Cooling |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |