TS-2
Dwyer Instruments HVAC Sensors, TS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TS-2

Dwyer Instruments HVAC Sensors, TS Series

TS-2

Dwyer Instruments HVAC Sensors, TS Series
Stainless Steel Sheath Ptc
MFG Item Number
TS-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TS Series
Item #
TS-2
Stainless Steel Sheath Ptc

TS Series Information

The TS Digital Temperature Switch is designed to regulate many heating and cooling applications. Easy programming via the tactile front keypad enables quick setup of the 12 parameters for simple, reliable operation. The user can define set point, heating/cooling regulation, hysteresis, cycle time, ambient probe adjustment and defrosting time. The unit features error or alarm messaging and password protection.



Specifications

Specifications
Manufacturer Part Number TS-2
Manufacturer Dwyer Instruments
Product Series TS
Family Series Dwyer Instruments HVAC Sensors, TS Series
Description Stainless Steel Sheath Ptc Thermistor Temperature Probe 5 Foot (1.5M)
Application Freezer, Medical Sterilizer
Humidity Sensor No
Operating Temperature -58-221 °F, -50-105 °C
Probe Length 5 '
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0.2 lbs
Gross Weight 0.2 lbs