TS-2222G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TS-2222G

Iboco Wire Duct, TS Series

TS-2222G

Iboco Wire Duct, TS Series
Solid Duct 2 1/4 x 2 1/4 - Grey
MFG Item Number
TS-2222G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 72

Description

Wire Duct, TS Series
Item #
TS-2222G
Solid Duct 2 1/4 x 2 1/4 - Grey

TS Series Information


Specifications

Specifications
Manufacturer Part Number TS-2222G
Manufacturer Iboco
Product Series TS
Family Series Iboco Wire Duct, TS Series
Description Solid Duct 2 1/4 x 2 1/4 - Grey
Style Solid Wall
Comments Without Mounting Holes, UR, CSA Approvals
Height 2.36 "
Width 2.36 "
Length 78.74 "
Color Gray
Cover Included Yes
Nominal Height 2.25 "
Nominal Width 2.25 "
Approvals CE, CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.6 lbs