TS Series Information
| Manufacturer Part Number | TS-3030G |
|---|---|
| Manufacturer | Iboco |
| Product Series | TS |
| Family Series | Iboco Wire Duct, TS Series |
| Description | Solid Duct 3 x 3 - Grey |
| Style | Solid Wall |
| Comments | Without Mounting Holes, UR, CSA Approvals |
| Height | 3.15 " |
| Width | 3.15 " |
| Length | 78.74 " |
| Color | Gray |
| Cover Included | Yes |
| Nominal Height | 3 " |
| Nominal Width | 3 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |