Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TS-516-LI2UPN8X-H1141L016 Turck Sensors, TS Series, Sensor, Temperature
TS-516-LI2UPN8X-H1141L016 Turck Sensors, TS Series, Sensor, Temperature
Item Number
TS-516-LI2UPN8X-H1141L016
This item cannot be canceled or returned
Description
Item #
TS-516-LI2UPN8X-H1141L016
The TS series is a compact processing unit with a 4‑digit, 7‑segment display.Available are versions with non‑rotatable (TS400) or rotatable (TS500) body and various output types.
Specifications
Specifications
Manufacturer Part Number
6840026
Manufacturer
Turck
Product Series
TS
Family Series
Turck Sensors, TS Series
Description
Sensor, Temperature
Output
Analog, IO-Link
Display
LCD
Operating Temperature
-58-302 °F
Net Weight
0 lbs
Gross Weight
0 lbs
TS-516-LI2UPN8X-H1141L016
Turck Sensors, TS Series