Technoshot Series Information
| Manufacturer Part Number | TS1101i-U126 |
|---|---|
| Manufacturer | Fuji |
| Product Series | Technoshot |
| Family Series | Fuji Human Machine Interface, Technoshot Series |
| Description | TS Series, 10.2in. WVGA TFT, 64K C, USBA&B(Mini), 24VDC, Built-in Ethernet, Black Bezel No Logo |
| Display Size | 10.2 " |
| Display Type | Color TFT |
| Touch Screen | Yes |
| Communication | Ethernet, Serial, USB |
| USB Ports | (1) USB 1.1 |
| Ethernet Ports | (1) 10/100 Base T |
| Serial Ports | (1) RS-232, (1) RS-422/RS-485 |
| PCMCIA | No |
| Screen Resolution | 800 x 480 |
| Touch Region Resolution | Analog |
| Brightness (cd/m2) | 350 |
| Tactile Pushbuttons | No |
| Video Output Port | No |
| Outdoor Viewable | No |
| Mounting | Panel |
| Bezel | Black Plastic |
| Form Factor | Standard |
| DC Voltage | 24 VDC |
| Max Power Consumption | 16 W |
| Operating System | Dedicated OS |
| User Memory | 10.5 MB |
| Expandable | USB Disk |
| Drivers | Ethernet, Serial RS-232/RS-422/RS-485 |
| Protection Rating | IP20, IP65 |
| Operating Temperature | 32-122 °F |
| Approvals | CE, cUL, UL |
| Net Weight | 3.19 lbs |
| Gross Weight | 4.22 lbs |