TS1321

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TS1321 Littelfuse Relays, TS1 Series, Delay on Make Timer, 24VDC, 0.05-1
MFG Item Number
TS1321

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

TS1321 Littelfuse Relays, TS1 Series, Delay on Make Timer, 24VDC, 0.05-1

MFG Item Number
TS1321
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, TS1 Series
Item #
TS1321
Delay on Make Timer, 24VDC, 0.05-1

TS1 Series Information

  • Two Terminal Series Connection with Load
  • 5mA‑1A Load Currents
  • Totally Solid State & Encapsulated
  • ±2% Repeat Accuracy
  • Fixed or Adjustable Delays from 0.05s‑10m in 8 Ranges
Versa‑Timer offers proven reliability and performance with years of use in OEM equipment and commercial applications. This encapsulated general use timing module is capable of controlling load currents ranging from 5mA to 1A. May be connected in series with contactors, relays, valves, solenoids, small motors, and lamps.

Operation (Delay‑on‑Make): Upon application of input voltage, the time delay begins. The output is de‑energized before and during the time delay. At the end of the time delay, the output energizes and remains energized until input voltage is removed. Reset: Removing input voltage resets the time delay and output.

Specifications

Specifications
Manufacturer Part Number TS1321
Manufacturer Littelfuse
Product Series TS1
Family Series Littelfuse Relays, TS1 Series
Description Delay on Make Timer, 24VDC, 0.05-1 Second Range, N/O Output, 1A Max Load, 10A Max Inrush
Operation On Delay
Contacts 1NO
Mounting Surface
Time Range Adjustment Remote
Timing Range 0.05-3 s
Max Time 3 s
Time Tolerance 10 %
Coil Voltage 24 VDC
Nominal Coil Voltage 24 VDC
Contact Rating 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.11 lbs
Gross Weight 0.1325 lbs