Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TS1 Series Information
| Manufacturer Part Number | TS1412 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | TS1 |
| Family Series | Littelfuse Relays, TS1 Series |
| Description | Delay on Make Timer, 120VAC, 2 Sec Fixed Time |
| Operation | On Delay |
| Contacts | 1NO |
| Mounting | Surface |
| Time Range Adjustment | Fixed |
| Timing Range | 2 s |
| Max Time | 2 s |
| Time Tolerance | 10 % |
| Coil Voltage | 120 VAC |
| Nominal Coil Voltage | 120 VAC |
| Contact Rating | 1 A |
| Termination | 0.250 in Flat Blade |
| Approvals | CE, CSA, UL |
| Net Weight | 0.105 lbs |
| Gross Weight | 0.125 lbs |