TS1422

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TS1422 Littelfuse Relays, TS1 Series, Delay on Make Timer, 120VAC, 0.5-60
MFG Item Number
TS1422

TS1422 Littelfuse Relays, TS1 Series, Delay on Make Timer, 120VAC, 0.5-60

MFG Item Number
TS1422
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TS1 Series
Item #
TS1422
Delay on Make Timer, 120VAC, 0.5-60

TS1 Series Information

  • Two Terminal Series Connection with Load
  • 5mA‑1A Load Currents
  • Totally Solid State & Encapsulated
  • ±2% Repeat Accuracy
  • Fixed or Adjustable Delays from 0.05s‑10m in 8 Ranges
Versa‑Timer offers proven reliability and performance with years of use in OEM equipment and commercial applications. This encapsulated general use timing module is capable of controlling load currents ranging from 5mA to 1A. May be connected in series with contactors, relays, valves, solenoids, small motors, and lamps.

Operation (Delay‑on‑Make): Upon application of input voltage, the time delay begins. The output is de‑energized before and during the time delay. At the end of the time delay, the output energizes and remains energized until input voltage is removed. Reset: Removing input voltage resets the time delay and output.

Specifications

Specifications
Manufacturer Part Number TS1422
Manufacturer Littelfuse
Product Series TS1
Family Series Littelfuse Relays, TS1 Series
Description Delay on Make Timer, 120VAC, 0.5-60 Second External Adjust, N/O Output, 1A MAx Load, 10A Max Inrush Current
Operation On Delay
Contacts 1NO
Mounting Surface
Time Range Adjustment Remote
Timing Range 0.5-60 s
Max Time 60 s
Time Tolerance 10 %
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.125 lbs
Gross Weight 0.14 lbs