TS1R9
Eaton Disconnect Switches, 10250T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TS1R9 Eaton Disconnect Switches, 10250T Series, Shroud 1P use w/R9 C-frame 2xTopBtm
MFG Item Number
TS1R9

TS1R9 Eaton Disconnect Switches, 10250T Series, Shroud 1P use w/R9 C-frame 2xTopBtm

MFG Item Number
TS1R9
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, 10250T Series
Item #
TS1R9
Shroud 1P use w/R9 C-frame 2xTopBtm

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Family Series Eaton Disconnect Switches, 10250T Series
Manufacturer Eaton
Product Series 10250T
Manufacturer Part Number TS1R9
Description Eaton rotary disconnect terminal shroud,Terminal shroud,30-100A,Heavy-duty,Single-pole,Maintained contact attachment,10250T,Pushbutton operator.
Type Terminal Shroud
For Use With 10250T
Comments Single Pole
Net Weight 0 lbs
Gross Weight 0 lbs