TS2045HF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TS2045HF Thomas & Betts Cable Ties, CABLE TIE 50LB NAT NYL 8IN FLM RET

MFG Item Number
TS2045HF

TS2045HF Thomas & Betts Cable Ties, CABLE TIE 50LB NAT NYL 8IN FLM RET

MFG Item Number
TS2045HF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
TS2045HF
CABLE TIE 50LB NAT NYL 8IN FLM RET

Series Information

Specifications

Specifications
Manufacturer Part Number TS2045HF
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description Flame Retardant Cable Tie, Natural Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Length 200mm 7.87 Inches, Width 4.5mm 0.177 Inches, Tensile Strength Rating of 220 Newtons 50 Pounds
Length 7.87 "
Nominal Length 8 "
Tensile Strength (lb) 50 lbs
Width 0.18 "
Material Nylon
Color Natural
Net Weight 0.001 lbs
Gross Weight 0.001 lbs