TS2422

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TS2422 Littelfuse Relays, TS2 Series, Interval Timer, 120VAC, 0.5-60 Sec,
MFG Item Number
TS2422

TS2422 Littelfuse Relays, TS2 Series, Interval Timer, 120VAC, 0.5-60 Sec,

MFG Item Number
TS2422
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TS2 Series
Item #
TS2422
Interval Timer, 120VAC, 0.5-60 Sec,

TS2 Series Information

  • 12 or 24VDC; 24, 120, or 230VAC Input Voltages
  • Fixed or Adjustable Delays from 0.05s‑10m in 8 Ranges
  • Repeat Accuracy ±2%
  • Load Currents to 1A, 10A Inrush
  • Totally Solid State & Encapsulated
The TS2 Series is designed for 24, 120 or 230VAC and the TS6 Series is designed for 12 or 24VDC. These series are capable of controlling load currents of up to 1A steady state, 10A inrush. Encapsulated circuitry and the reliability of a ±2% repeat accuracy make the TS2 and TS6 ideal for cost sensitive applications.

Operation (Interval): Upon application of input voltage, the time delay begins. The output energizes during the time delay. At the end of the time delay, the output de‑energizes and remains de‑energized until input voltage is removed. Reset: Removing input voltage resets the time delay and the output.

Specifications

Specifications
Manufacturer Part Number TS2422
Manufacturer Littelfuse
Product Series TS2
Family Series Littelfuse Relays, TS2 Series
Description Interval Timer, 120VAC, 0.5-60 Sec, Versa-Timer, Sold State Ext. Adjustable
Operation Interval
Contacts 1NO
Mounting Surface
Time Range Adjustment Remote
Timing Range 0.5-60 s
Max Time 60 s
Time Tolerance 10 %
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.145 lbs