TS3-50020
Dwyer Instruments Process Controllers, TS3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TS3-50020

Dwyer Instruments Process Controllers, TS3 Series

TS3-50020

Dwyer Instruments Process Controllers, TS3 Series
Digital Temperature Switch Single
MFG Item Number
TS3-50020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, TS3 Series
Item #
TS3-50020
Digital Temperature Switch Single

TS3 Series Information

Specifications

Specifications
Manufacturer Part Number TS3-50020
Manufacturer Dwyer Instruments
Product Series TS3
Family Series Dwyer Instruments Process Controllers, TS3 Series
Description Digital Temperature Switch Single Temperature Probe Input SPDT Relay Output Red Display
Power Supply 230 VAC
Nominal Voltage 240 VAC
Input Type NTC, PTC
Output Type Relay
Approvals CE, cUR, UR
Net Weight 0.4 lbs
Gross Weight 0.4 lbs