TS3N030TL
ABB Circuit Breakers, Tmax T Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TS3N030TL ABB Circuit Breakers, Tmax T Series, Circuit Breaker, 3-P, 30A/600VAC,
MFG Item Number
TS3N030TL

TS3N030TL ABB Circuit Breakers, Tmax T Series, Circuit Breaker, 3-P, 30A/600VAC,

MFG Item Number
TS3N030TL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Tmax T Series
Item #
TS3N030TL
Circuit Breaker, 3-P, 30A/600VAC,

Tmax T Series Information

  • Branch Circuit Protector
  • UL 489 Listed E93565
  • 15 ~ 2500 Amps
  • 240/277/480/600Y VAC
  • 250/500/600 VDC
The Tmax T Series of circuit breakers from ABB offer a full range of molded case circuit breakers that meet the UL 489 and CSA C22.2 Standards. Covering current ratings between 15 A and 2500 A and interrupting ratings, at 480 V AC, up to 150 kA. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, undervoltage release, and more.


Specifications

Specifications
Manufacturer Part Number TS3N030TL
Manufacturer ABB
Product Series Tmax T
Family Series ABB Circuit Breakers, Tmax T Series
Description Circuit Breaker, 3-P, 30A/600VAC, Thermal-Magnetic, Open, W/ Lugs, 25KAIC@480VAC
Poles 3
Current Rating 30 A
Max Voltage 600 VAC, 600 VDC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
UL Standard 489
Approvals CSA, IEC, UL
Gross Weight 115 lbs
Net Weight 6.2 lbs
Alternatives
EGE3030FFG
EGE3030FFG
Eaton Circuit Breakers, G Series