Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TS3R5A Eaton Circuit Breakers, Shroud 3P use w/R5 A-frame 2x LNLD
TS3R5A Eaton Circuit Breakers, Shroud 3P use w/R5 A-frame 2x LNLD
Description
Shroud 3P use w/R5 A-frame 2x LNLD
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
TS3R5A |
| Description |
Eaton rotary disconnect terminal shroud,Line and load side,Terminal shroud,16-40A,Heavy-duty,Three-pole,Boot,10250T,Pushbutton operator |
| Accessory Type |
Shroud |
| Current Rating |
16-40 A |
| Comments |
3 Pole |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
TS3R5A
Eaton Circuit Breakers